Shop All Square Nuts
Zoro Select
7/16"-14 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk.
Mfr # U11140.043.0001
Zoro # G3429758
original price:
$25.59
3% off
new price: $24.69
/pk 100, $0.25/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/16"-14
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11140.043.0001
- Zoro # G3429758
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 7/16"-14 |
Nut Height | 3/8 in |
Width Across Flats | 3/4 in |
Square Width | 3/4 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Thread Size | 7/16"-14 |
Square Height | 3/8 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Zinc |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Finish | Zinc Plated |
Material Grade/Class | Grade A |
Material Type | Steel |
Thread Type | UNC |
Bolt Compatibility | Grade 2 |
Material | Steel |
Thread Direction | Right Hand |
Finish Type | Zinc Plated |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 7/16 In.-14, Square Height 3/8 in, Square Width 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01987)
- ZORO SELECT Socket Set Screw, Hex Socket, Alloy Steel, Black Oxide, 1/4"-20, 100 PK (SSKCIA0250025USA-100BX)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.025.2400)
- MIDWEST FASTENER #6-32 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54687)
- ZORO SELECT 3/8-16 SQUARE NUT REGULAR ZINC (37NQR)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Regular, 25 pk. (U11120.062.0001)
- ZORO SELECT 5/8"-11 Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11122.062.0001)
- ZORO SELECT 1/2"-13 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (U11140.050.0001)
- ZORO SELECT 4.2 mm Nylon Side Marker Light Nuts, 50 pk. (1577PK)
- ZORO SELECT 7/16-14 SQUARE NUT REGULAR ZINC (43NQR)
- ZORO SELECT M10-8.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.100.0001)
- Zoro Select Square Nuts