Shop All Castle Nuts
Zoro Select
7/16"-14 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk.
Mfr # U12000.043.0001
Zoro # G2521298
product price: $2.99
/pk 10, $0.30/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 7/16"-14
- Dia./Thread Size 7/16"-14
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12000.043.0001
- Zoro # G2521298
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 7/16"-14 |
Dia./Thread Size | 7/16"-14 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 11/16 in |
Width Across Flats | 11/16 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 8 PK (34206)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.062.3600)
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07001.011.0075)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-12NT)
- ZORO SELECT M20-2.50 Class 4 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (M12000.200.0001)
- ZORO SELECT 1-3/4"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.175.0001)
- ZORO SELECT 1-1/2"-6 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.150.0001)
- ZORO SELECT 2"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.200.0001)
- ZORO SELECT 5/8"-11 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12006.062.0001)
- ZORO SELECT 1-1/2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.150.0001)
- SUBURBAN BOLT AND SUPPLY 3/4-16 CASTLE NUT ZINC (A04304800CSZ)
- Zoro Select Castle Nuts