Shop All Dry Erase Boards
Zoro Select
71-1/2"x51" Magnetic, Reversible Steel Whiteboard, Aluminum Frame
Mfr # 44ZC25
Zoro # G2000288
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic, Reversible
- Dry Erase Height 35 7/16 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44ZC25
- Zoro # G2000288
- UPC # 190735496268
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 35 7/16 in |
Dry Erase Width | 47 in |
Adjustable Height Range | Not Adjustable |
Depth | 22 in |
Height | 71-1/2" |
Width | 51" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic, Reversible |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Easel Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Corner Shape | Square |
Frame Material | Aluminum |
Includes | Easel Wheel |
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 35 7/16 in, Dry Erase Width 47 in, Depth 22 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Easel Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 10 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G30031)
- FELLOWES Bind Cover, Round Corner, Clear, PK100 (52311)
- C-LINE PRODUCTS Shop Ticket Holders, Stitched, Both Sides Clear, 50 Shts, 8.5x11, PK25 (46911)
- PILOT Pen, Erasable Ink, Blue, PK12 (31451)
- ZORO SELECT 75"x74-1/4" Magnetic, Reversible Steel Whiteboard, Aluminum Frame (44ZC28)
- ZORO SELECT 16"x22" Magnetic Plastic Whiteboard (UVVM1622)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame (1NUP9)
- ZORO SELECT 16"x23" Magnetic Steel Whiteboard, Aluminum Frame (1NUP1)
- ZORO SELECT 36"x48" Melamine Whiteboard, Aluminum Frame (1NUR1)
- ZORO SELECT 48"x96" Melamine Whiteboard, Aluminum Frame (1NUP4)
- MEAD 48"x96" Melamine Whiteboard, Gloss (85359N)
- Zoro Select Dry Erase Boards