Shop All Cup, Lid, and Cutlery Dispensers
Zoro Select
7" x 7-1/4" 2 Sided Straw Dispenser, Silver
Mfr # 237
Zoro # G3247316
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Stand
- Dispenser Material Stainless Steel
- Dispenser Color Silver
- Foodservice Dispenser Mounting Stand
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 237
- Zoro # G3247316
- UPC # 727875070180
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Depth | 9 1/2 in |
Width | 7 in |
Height | 7 1/4 in |
Maximum Straw Length | 9 1/4 in |
Details
Food Service Dispenser Mounting | Stand |
Dispenser Material | Stainless Steel |
Dispenser Color | Silver |
Foodservice Dispenser Mounting | Stand |
Color | Silver |
Item | Two-Sided Straw Dispenser |
Material | Stainless Steel |
Product Type | 2 Sided Straw Dispenser |
Mounting | Stand |
Straw Dispenser Capacity | 500 |
Dispenser Type | Straw Dispenser |
Description
Two-Sided Straw Dispenser, Depth 9 5/8 in, Dispenser Color Silver, Dispenser Material Stainless Steel, Dispenser Type Straw Dispenser, Height 7 1/4 in, Maximum Straw Length 9 1/4 in, Mounting Stand, Standards Not Applicable, Straw Dispenser Capacity 500, Toothpick Dispenser Capacity Not Applicable, Width 7 in, Product Series No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Flue Connector (8349)
- NORPRO PUMPKIN SCREEN F 6173140 (1954)
- FRITO-LAY Cheetos, Crunchy Cheese Flavored Snacks, 2 Oz Bag, 64PK (44366)
- PROGRESSO Progresso Chick Peas Can 15 oz., PK24 (41196-02016)
- ZORO SELECT Cup Dispenser System, 2 Dispensers (C2902)
- ZORO SELECT Toothpick Dispenser, 3-1/4"W x 4"H, Clear (228)
- ZORO SELECT Cup Dispenser, 4 1/2 to 12 Oz Cups (C3260TBLGR)
- ZORO SELECT Lid Dispenser, Adjustable (L1014)
- ZORO SELECT Cup Dispenser, 4 to 10 Oz Cups (C4210PFSDGR)
- ZORO SELECT Wireworks, 3Tier Cup Dispenser, W/Lid Tray (C8503WF)
- ZORO SELECT Cup Dispenser, 3 to 5 Oz Cups (C4160TBLGR)
- Zoro Select Cup, Lid, and Cutlery Dispensers