Shop All Plastic Bags
Zoro Select
7" x 5" UV Protective Bags, 2 mil, Amber
Mfr # 5CYH2
Zoro # G0342264
product price: $27.59
/pk 1000, $0.03/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Bag Closure Type None
- Thickness 2 mil
- Material Low Density Polyethylene (LDPE)
- Write on Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CYH2
- Zoro # G0342264
- UPC # 654866029257
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 7" |
Depth | 0 |
Size | 7" x 5" |
Details
Item | UV Protective Bags |
Color | Amber |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Description
Bag Features UV Protective, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 5 in, Length 7 in, Amber, Package Configuration Case Pack, FDA Compliant No, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Yellow PK12 (UNV08851)
- DECKER TAPE PRODUCTS Label, DL1777, FRAGILE PLEASE DO NOT DOUBLE STACK, 4" X 6" (DL1777)
- PARTNERS BRAND 18" x 24" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1260)
- AVERY Easy Peel White Address Labels, Laser Printers, 1 x 2.63, White, PK750 (05260)
- ZORO SELECT 18" x 12" UV Protective Bags, 2 mil, Amber (5CYH6)
- ZORO SELECT 13" x 12" Open Poly Bags, 1 mil, Clear (5DRL6)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRV8)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- ZORO SELECT 2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY3)
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- ZORO SELECT 5-1/2" x 15" Door Knob Bags, 0.65 mil, Clear, PK 2000 (55NK53)
- Zoro Select Plastic Bags