Shop All Plastic Bags
Zoro Select
7" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear/White Back, PK 1750
Mfr # 5CPP0
Zoro # G5794984
product price: $39.35
/pk 1750, $0.02/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 7"
- Bag Closure Type None
- Thickness 1.90 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPP0
- Zoro # G5794984
- UPC # 654866022548
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 7" |
Depth | 0 |
Size | 7" x 5" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear/White Back |
Bag Closure Type | None |
Thickness | 1.90 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Pre Opened Bags on a Roll |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Roll |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1.9 mil, Depth 0, Width 5 in, Length 7 in, Clear/White, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1750
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LabelManager 500TS Touchscreen Label Maker, 0.8"/s Print Speed, 6.46 x 7.44 x 3.74 (1790417)
- DESCO Desiccant Pak, 1/2 Unit, Pail, PK550 (13850)
- TEACHER CREATED RESOURCES Power Pen Learning Cards - Sight Word Sentences (TCR6857)
- SHARPIE Marker, SharpiePoint, Med, Sr (34938)
- ZORO SELECT 36" L x 20" W Open Poly Bags, 4 mil, Clear (5DHX5)
- ZORO SELECT 8" x 5" Open Poly Bags, 6 mil, Clear (5DRA9)
- ZORO SELECT 12" x 10" Open Poly Bags, 2 mil, Clear (5DGX0)
- ZORO SELECT 8" x 3" Open Poly Bags, 1.50 mil, Clear (5DFY7)
- ZORO SELECT 16" x 10" Open Poly Bags, 2 mil, Clear (5DGX2)
- ZORO SELECT 10" x 8" Open Poly Bags, 4 mil, Clear (4DKY1)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 4X6 1000PK (CLI47246)
- Zoro Select Plastic Bags