Shop All Plastic Bags
Zoro Select
7" x 5" Open Poly Bags, 2 mil, Clear, PK 1000
Mfr # 5ZW09
Zoro # G2581187
original price:
$19.39
9% off
new price: $17.49
/pk 1000, $0.02/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 7"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZW09
- Zoro # G2581187
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 7" |
Depth | 0 |
Size | 7" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 5 in, Length 7 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUF-R 30" x 18" Open Poly Bags, 2.75 mil, Clear (9F1830)
- BANKERS BOX Bankers Box, Presto, 10x12x24, White, PK12 (FEL0063101)
- LEARNING RESOURCES Human Skeleton Model, 41 Pieces (3337)
- SHURTECH BRANDS Duck, HD CLEAR PACKING TAPE, 3in CORE, 1.88in X 55 YDS, CLEAR, 6PK (299016)
- ZORO SELECT 3" x 2" Open Poly Bags, 4 mil, Clear (5DHK8)
- ZORO SELECT 16" x 12" Vacuum Sealer Bags, 3 mil, Clear (3CUD6)
- ZORO SELECT 18" x 8" Open Poly Bags, 1 mil, Clear (5DTA3)
- ZORO SELECT 16" x 12" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGX8)
- ZORO SELECT 9" x 6" Open Poly Bags, 1 mil, Clear (5DRG8)
- ZORO SELECT 12" x 9" Open Poly Bags, 6 mil, Clear (5DRC5)
- ARMOR POLY 18" x 12" VCI Bags, 4 mil, Blue (PB4B1218IC)
- Zoro Select Plastic Bags