Shop All Plastic Bags
Zoro Select
7" x 5" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DGA4
Zoro # G1779714
product price: $23.49
/pk 2000, $0.01/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 7"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGA4
- Zoro # G1779714
- UPC # 654866001185
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 7" |
Depth | 0 |
Size | 7" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 5 in, Length 7 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Tier Four-Pocket Trifold Brochure Holder., PK2 (252388)
- WALL LENK 30W Professional Wood Burning Kit (L30WBK-W)
- DACASSO Dacasso P2001 Crocodile Embossed Leather 34x20 Desk Pad with Side Rails (P2001)
- XEROX Black Toner Cartridge 26K YLD (006R01513)
- ZORO SELECT 13" x 5" Open Poly Bags, 1.25 mil, Clear (5DTC1)
- ZORO SELECT 20" x 12" Open Poly Bags, 2 mil, Clear (5DGY0)
- ZORO SELECT 5" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL9)
- ZORO SELECT 15" x 6" Open Poly Bags, 2 mil, Clear (5ZW17)
- ZORO SELECT 13" x 5" Open Poly Bags, 1 mil, Clear (5DRZ1)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRV8)
- BOX PARTNERS 20 x 20 x 48 in. 4 Mil Gusseted Poly Bags (PB4293)
- Zoro Select Plastic Bags