Shop All Plastic Bags
Zoro Select
7" x 1075 ft. Poly Tubing, 4 mil, Clear
Mfr # 2EWN6
Zoro # G3450876
original price:
$119.66
26% off
new price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EWN6
- Zoro # G3450876
- UPC # 654866019098
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 7" |
Length | 1075 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 7" x 1075 ft. |
Roll Dia. | 12 in |
Roll Length | 1,075 ft |
Core Diameter | 3 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Poly Tubing |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 4 mil, Width 7 in, FDA Compliant Yes, Roll Length 1,075 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 24" x 30", Kraft, 10/Bundle (493U24)
- MARKAL Paintstik Solid Paint Crayon, Purple Box of 12 (MKL080228)
- TOSHIBA Cyan Toner Cartridge 38K YLD (TFC425UC)
- CONTROLTEK Multipurpose Zipper Bags, 11 x 6, Clear (530977)
- ZORO SELECT 6" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN3)
- ZORO SELECT 2" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL2)
- ZORO SELECT 12" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW58)
- ZORO SELECT 24" x 14" Open Poly Bags, 4 mil, Clear, PK 250 (5DHV7)
- ZORO SELECT 30" x 30" Open Poly Bags, 4 mil, Clear (5DHY8)
- ZORO SELECT 36" x 15" Open Poly Bags, 4 mil, Clear (5DHW2)
- ZORO SELECT 36" x 16" Open Poly Bags, 2 mil, Clear (5DGZ4)
- Zoro Select Plastic Bags