Shop All Twist Ties
Zoro Select
7" Wire In Plastic Twist Ties, Pk10000
Mfr # 5CRR3
Zoro # G0226152
original price:
$63.89
18% off
new price: $52.15
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wire In Plastic
- Width 1/4 in
- Length 7 in
- Color White
- Package Configuration Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRR3
- Zoro # G0226152
- UPC # 654866016622
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 7 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Plastic |
Color | White |
Package Configuration | Carton |
Core Material | Wire |
Cover Material | Plastic |
Product Form | Tie |
Description
Cover Material Plastic, Product Form Tie, Length 7 in, Width 1/4 in, Core Material Wire, White, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Dark Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5469, 3/4" Round, Pack of 1008 (727825469)
- ALLIANCE RUBBER Rubberbands, Canbandz, 17X1/4, PK50 (07818)
- TYVEK Tyvek® Shipping Tags, 4 1/4" x 2 1/8", Green, 100/Case (G14041C)
- ENCORE PACKAGING 3" Plastic Stretch Film Handle (EP-780)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K631)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K619)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K628)
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (M8PAW)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K607)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K620)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", White, 2000/Case (PLT6W)
- Zoro Select Shipping & Packing Bags