Shop All Twist Ties
Zoro Select
7" Wire In Plastic Twist Ties, Pk10000
Mfr # 5CRR1
Zoro # G0226134
product price: $101.99
/pk 10000, $0.01/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Plastic
- Width 1/4 in
- Length 7 in
- Color Blue
- Core Material Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRR1
- Zoro # G0226134
- UPC # 654866016608
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 7 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Plastic |
Color | Blue |
Core Material | Wire |
Package Configuration | Carton |
Cover Material | Plastic |
Product Form | Tie |
Description
Cover Material Plastic, Product Form Tie, Length 7 in, Width 1/4 in, Core Material Wire, Blue, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 100m Lx 48mm W, Clear, PK36 (AP 101)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37002-1 Autowriter Pen Pink (USC-37002-1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNJ0)
- POST-IT Pad, Post-It 4"X6", Ne, PK3 (6603SSAN)
- ZORO SELECT 4" Wire In Plastic Twist Ties, Pk10000 (5CRN4)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K613)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K614)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk10000 (5CRN2)
- ZORO SELECT 6" Wire In Plastic Twist Ties, Pk10000 (5CRP5)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Yellow, 2000/Case (PLT6Y)
- Zoro Select Shipping & Packing Bags