Shop All Twist Ties
Zoro Select
7" Wire In Paper Twist Ties, Pk1000
Mfr # 46K634
Zoro # G2373808
Sold in multiples of 2 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/4 in
- Length 7 in
- Color Blue
- Cover Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 46K634
- Zoro # G2373808
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 7 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Paper |
Color | Blue |
Cover Material | Paper |
Package Configuration | Carton |
Core Material | Wire |
Product Form | Tie |
Description
Cover Material Paper, Product Form Tie, Length 7 in, Width 1/4 in, Core Material Wire, Blue, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Chisel Desk Liquid Highlighters, PK12 (ITA33321)
- PENTEL Pen-Style Eraser Refill, Fits Clic, PK2 (PENZER2)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Liquid - Handle With Care", 3" x 5", Red/White, 500/Roll (DL1300)
- ZORO SELECT Steel Hanging File Folder Frame (PFX450)
- ZORO SELECT 6" Wire In Plastic Twist Ties, Pk10000 (5CRP5)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K626)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K622)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K629)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K607)
- ZORO SELECT 7" Plastic Twist Ties, Pk1000 (46K623)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K630)
- Zoro Select Twist Ties