Shop All Twist Ties
Zoro Select
7" Wire In Paper Twist Ties, Pk1000
Mfr # 46K624
Zoro # G6097357
product price: $10.39
/pk 1000, $0.01/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/4 in
- Length 7 in
- Color Red
- Product Form Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46K624
- Zoro # G6097357
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 7 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Paper |
Color | Red |
Product Form | Tie |
Cover Material | Paper |
Core Material | Wire |
Package Configuration | Carton |
Description
Cover Material Paper, Product Form Tie, Length 7 in, Width 1/4 in, Core Material Wire, Red, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Health Flammability Reactivity", 2" x 2", Multiple, 500/Roll (DL1285)
- DEWALT Yellow Lumber Crayon, 2 PK (DWHT72721)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K629)
- ZORO SELECT 6" Wire In Plastic Twist Ties, Pk10000 (5CRP5)
- ZORO SELECT 8" Wire In Plastic Twist Ties, Pk10000 (5CRR9)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K606)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk10000 (5CRN2)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K617)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K630)
- Zoro Select Twist Ties