Shop All Twist Ties
Zoro Select
7" Plastic Twist Ties, Pk1000
Mfr # 46K623
Zoro # G6140337
original price:
$13.75
24% off
new price: $10.39
/pk 1000, $0.01/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1/4 in
- Length 7 in
- Color White
- Cover Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46K623
- Zoro # G6140337
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 7 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Plastic |
Color | White |
Cover Material | Plastic |
Product Form | Tie |
Package Configuration | Carton |
Core Material | Wire |
Description
Cover Material Plastic, Product Form Tie, Length 7 in, Width 1/4 in, Core Material Wire, White, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 24 x 36'' Poly Mailers with Tear Strip, 200PK (S-21876)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Pink, Pk1000 (5CXL4)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 48", Kraft, 20/Bundle (11R305)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (1070006)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K631)
- ZORO SELECT 4" Wire In Plastic Twist Ties, Pk10000 (5CRN4)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K615)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K629)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- ZORO SELECT 7" Plastic Twist Ties, Pk1000 (46K635)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Blue, 2000/Case (PLT9B)
- Zoro Select Shipping & Packing Bags