Shop All Twist Ties
Zoro Select
7" Plastic Twist Ties, Pk1000
Mfr # 46K618
Zoro # G8630921
product price: $12.85
/pk 1000, $0.01/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1/4 in
- Length 7 in
- Color Red
- Product Form Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46K618
- Zoro # G8630921
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 7 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Plastic |
Color | Red |
Product Form | Tie |
Cover Material | Plastic |
Package Configuration | Carton |
Core Material | Wire |
Description
Cover Material Plastic, Product Form Tie, Length 7 in, Width 1/4 in, Core Material Wire, Red, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45432)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12 1/4" x 9 1/4" x 12", Kraft, 25/Bundle (55VG88)
- ZORO SELECT Corrugated Boxes, 26" x 14" x 14", Kraft, 10/Bundle (493U27)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", White, 50/Case (P2036W)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk10000 (5CRN2)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K622)
- ZORO SELECT 4" Wire In Plastic Twist Ties, Pk10000 (5CRN4)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K634)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K612)
- ZORO SELECT 6" Wire In Plastic Twist Ties, Pk10000 (5CRP5)
- TATCO Vinyl Twist Ties, Reusable, 6", White 2000PK (TCO51064)
- Zoro Select Shipping & Packing Bags