Shop All Storage Bins
Zoro Select
7 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Yellow
Mfr # HSN210YELLOG
Zoro # G0335218
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 5 3/8 in L x 4 1/8 in W x 3 in H
- Load Capacity 7 lb
- Material Plastic
- Stackable Yes
- Overall Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HSN210YELLOG
- Zoro # G0335218
- UPC # 032903059700
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 5 3/8 in L x 4 1/8 in W x 3 in H |
Overall Length | 5 3/8 in |
Overall Width | 4 1/8 in |
Overall Height | 3 in |
Inside Height | 2 53/64 in |
Inside Width | 2 15/16 in |
Inside Length | 4 13/32 in |
Height | 3 in |
Overall WxH | 4 1/8 in x 3 in |
Overall Height Range | Shorter than 4 in |
Outside Height | 3 in |
Length | 5 3/8 in |
Overall Width Range | Narrower than 6 in |
Outside Length | 5 3/8 in |
Width | 4 1/8 in |
Overall WxLxH | 4 1/8 in x 5 3/8 in x 3 in |
Outside Width | 4 1/8 in |
Overall Length Range | Shorter than 6 in |
Description
The ZORO SELECT - HSN210YELLOG Hang & Stack Storage Bin is a highly functional storage solution with precise dimensions to suit your needs. With an inside length of 4 13/32 in, an inside width of 2 15/16 in, and an inside height of 2 53/64 in, it offers adequate space for storing various items. The overall measurements are also compact, standing at a length of 5 3/8 in, width of 4 1/8 in and height of just over three inches. This makes the bin suitable for numerous environments where space efficiency is key.
Crafted from sturdy plastic material, this storage bin can reliably hold up to a load capacity of seven pounds. It's designed for stationary use but does not compromise on versatility; it's both hangable and stackable which allows you to maximize your storage options depending on your workspace layout. Plus, its yellow color provides visibility making item identification simpler.
This model comes equipped with one divider slot and includes a label holder for better organization purposes. Although it's not ESD conductive, it has been built to be compatible specifically with Mfr. No HSNDIV210L products from the manufacturer – providing seamless integration into existing storage systems if required. Lastly, despite its compact size the unit still boasts a volume capacity of .02 cubic feet making it sufficient enough for holding various small business essentials.
Crafted from sturdy plastic material, this storage bin can reliably hold up to a load capacity of seven pounds. It's designed for stationary use but does not compromise on versatility; it's both hangable and stackable which allows you to maximize your storage options depending on your workspace layout. Plus, its yellow color provides visibility making item identification simpler.
This model comes equipped with one divider slot and includes a label holder for better organization purposes. Although it's not ESD conductive, it has been built to be compatible specifically with Mfr. No HSNDIV210L products from the manufacturer – providing seamless integration into existing storage systems if required. Lastly, despite its compact size the unit still boasts a volume capacity of .02 cubic feet making it sufficient enough for holding various small business essentials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24A-HG)
- AKRO-MILS 25 lb Drawer Storage Bin, Plastic, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Blue (31188BLU)
- PRESA 6 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (CP40008-50PK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114DHBK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Blue (30124BLUEBLANK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Green (30178GREENBLANK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (30184BLUEBLANK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUEBLANK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Red (30124REDBLANK)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Green (30150GREENBLANK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, 11-5/8 in L, Blue, 4 PK (K-QSB209BL-4)
- Zoro Select Storage Bins