Shop All Storage Bins
Zoro Select
7 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Green
Mfr # HSN210GREENG
Zoro # G9182279
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 5 3/8 in L x 4 1/8 in W x 3 in H
- Load Capacity 7 lb
- Material Plastic
- Stackable Yes
- Overall Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HSN210GREENG
- Zoro # G9182279
- UPC # 032903059724
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 5 3/8 in L x 4 1/8 in W x 3 in H |
Overall Length | 5 3/8 in |
Overall Width | 4 1/8 in |
Overall Height | 3 in |
Inside Length | 4 13/32 in |
Inside Height | 2 53/64 in |
Inside Width | 2 15/16 in |
Width | 4 1/8 in |
Overall Height Range | Shorter than 4 in |
Outside Height | 3 in |
Overall Width Range | Narrower than 6 in |
Overall WxH | 4 1/8 in x 3 in |
Overall Length Range | Shorter than 6 in |
Height | 3 in |
Outside Width | 4 1/8 in |
Length | 5 3/8 in |
Outside Length | 5 3/8 in |
Overall WxLxH | 4 1/8 in x 5 3/8 in x 3 in |
Description
The ZORO SELECT - HSN210GREENG Hang & Stack Storage Bin provides ample storage space with an inside height of 2 53/64 inches, an inside width of 2 15/16 inches, and an inside length of 4 13/32 inches. The overall dimensions are compact at a length of 5 3/8 in, a width of 4 1/8 in, and a height of just three inches. This bin is designed to be stationary with the ability to hang or stack as needed for efficient use of workspace.
Constructed from durable plastic material, this green-colored storage bin has been built to hold up to seven pounds. It features one divider slot for organization purposes and includes a label holder for easy identification. Despite its sturdy build, the bin maintains lightness and versatility with a volume capacity of only .02 cubic feet.
This Hang & Stack Storage Bin is compatible specifically with Mfr. No HSNDIV210L, offering more options for arranging your workspace effectively. Its nestable feature contributes further towards space-saving when not in use while maintaining orderliness in your work area.
Constructed from durable plastic material, this green-colored storage bin has been built to hold up to seven pounds. It features one divider slot for organization purposes and includes a label holder for easy identification. Despite its sturdy build, the bin maintains lightness and versatility with a volume capacity of only .02 cubic feet.
This Hang & Stack Storage Bin is compatible specifically with Mfr. No HSNDIV210L, offering more options for arranging your workspace effectively. Its nestable feature contributes further towards space-saving when not in use while maintaining orderliness in your work area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147YL)
- 80/20 Floor Mount Base Plate 40-8080 (40-2410)
- FAZTEK Fastener Kit, for 5JA94, etc., PK15 (15FAC3812)
- STERILITE Storage Tote, Gray, Polypropylene, 36 5/8 in L, 21 in W, 19 1/2 in H, 45 gal Volume Capacity (19483V04)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Blue (30158BLUEBLANK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Green (30178GREENBLANK)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30128YELLOBLANK)
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Yellow (30110YELLOBLANK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (30178BLUEBLANK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Red (30124REDBLANK)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Clear (QUS955CL)
- Zoro Select Storage Bins