Shop All Storage Bins
This Product is Discontinued
Zoro Select
7 lb Hang and Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Green (Discontinued)
Mfr # HSN220GREENG
Zoro # G9182209
This Product is Discontinued
Key Features
- Overall L x W x H 7 3/8 in L x 4 1/8 in W x 3 in H
- Color Green
- Load Capacity 7 lb
- Material Plastic
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HSN220GREENG
- Zoro # G9182209
- UPC # 032903059762
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 7 3/8 in L x 4 1/8 in W x 3 in H |
Overall Length | 7 3/8 in |
Overall Width | 4 1/8 in |
Overall Height | 3 in |
Inside Width | 2 15/16 in |
Inside Height | 2 53/64 in |
Inside Length | 6 13/32 in |
Height | 3 in |
Width | 4 1/8 in |
Length | 7 3/8 in |
Outside Length | 7 3/8 in |
Outside Width | 4 1/8 in |
Outside Height | 3 in |
Overall Height Range | Shorter than 4 in |
Overall WxLxH | 4 1/8 in x 7 3/8 in x 3 in |
Overall Length Range | 6 to 12 in |
Overall WxH | 4 1/8 in x 3 in |
Overall Width Range | Narrower than 6 in |
Description
Hang and Stack Bin, Color Green, Material Plastic, Overall Height 3 in, Overall Length 7 3/8 in, Overall Width 4 1/8 in, Stackable Yes, Weight Capacity 7 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 2, Number of Long Divider Slots 1, Number of Short Divider Slots 1, Caster Wheel Diameter Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 2 7/8 in, Inside Length 6 3/8 in, Inside Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.