Shop All Bathroom Safety Bars and Chairs
Zoro Select
7" L, Fasten, Chrome Plated Steel, Safety Rail/Bar, Chrome Plated
Mfr # 4WMJ6
Zoro # G3363543
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Finish Chrome Plated
- Type Fasten
- Material Chrome Plated Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WMJ6
- Zoro # G3363543
- UPC # 190735522165
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 7" |
Width | 3-3/4" to 6-3/4" |
Height | 18" |
Dia. | 1" |
Height (In.) | 18 |
Width (In.) | 3-3/4 to 6-3/4 |
Bar Length | 18 in |
Bar Diameter | 1 in |
Details
Finish | Chrome Plated |
Type | Fasten |
Material | Chrome Plated Steel |
Color | Silver |
Dia | 1" |
Weight Capacity | 250 lb. |
Item | Safety Rail/Bar |
Includes | Mounting screws |
Mounting Screws | Stainless Steel |
Shop By | Closeouts |
Bar Style | Wave |
Includes Mounting Hardware | Yes |
ADA Compliant Grab Bar | Non-ADA Compliant |
Bar Material | Steel |
ADA Compliant | No |
Product Type | Bathtub Mounted Grab Bar |
Description
Safety Rail/Bar, Product Type Bathtub Mounted Grab Bar, Bar Style Wave, Bar Material Steel, Finish Chrome Plated, Bar Diameter 1 in, Bar Length 18 in, Weight Capacity 250 lb, ADA Compliant No, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter Assembly (1262200)
- VIEGA Viega ProPress XL adapter flange, 2-1/2" - 4 (20853)
- BECK 2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330724006)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- ZORO SELECT 32" L, Right Hand 90 Degrees, Stainless Steel, Grab Bar, Unfinished (3P921)
- ZORO SELECT 30" L, Wall Mounted, Right, Stainless Steel, Grab Bar Floor-to-Wall, Satin (4WMG8)
- ZORO SELECT Stainless Steel, Nylon Cord, Retractable Clothesline, Bright Polished (1ECP1)
- ZORO SELECT 22" L, Wall Mount, Stainless Steel, Safety Rail/Bar, 22" Length, Smooth (4WMJ2)
- ZORO SELECT 18" L, Straight, Stainless Steel, Grab Bar, Unfinished (3P920)
- ZORO SELECT 32" L, Straight, Stainless Steel, Grab Bar, Satin (3P919)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001240-GR)
- Zoro Select Bathroom Safety Bars and Chairs