Shop All Clocks
Zoro Select
7" Indoor/Outdoor Wall Clock
Mfr # 1078
Zoro # G4125554
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 7"
- Height 7"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1078
- Zoro # G4125554
- Country of Origin China
- Category Clocks
Dimensions
Width | 7" |
Height | 7" |
Face Dia. | 5 in |
Overall Dia. | 7 in |
Battery Size | AA |
Face Diameter | 5 in |
Overall Diameter | 7 in |
Description
Indoor/Outdoor Clock, Overall Dia. 7 In., Face Dia. 5 In., Readable from 15 ft., Power Source AA Battery, Mount Wall, Features Temperatures Range from -4 to 104 Degrees F, Case Material ABS Plastic, Includes Traceable(r) Certification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Lens, Clear Frame (CL210)
- MIDWEST FASTENER 7/8 Black Plastic Round Cap Plugs 5PK (76662)
- FLASH FURNITURE Advantage 20.5 in. Cinnamon Molded Foam Church Chair (PCCF-107)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH4)
- ZORO SELECT Analog Radio Atomic Wall Clock (1077)
- ZORO SELECT 16-1/2" Digital Radio Atomc Clock, Black (1087)
- CONTROL CO Mini Clock, 1.6 In x 0.3 In (1003)
- WESTCLOX CLOCK ALARM BLK 3"" (47312)
- EPOCHSHIFT Mantle Mirror Finish Desk Clock (EP31046)
- SONNET Sonnet T-4693 1.75 in. Atomic LCD Alarm Clock with Light on Demand (T-4693)
- EVERRICH INDUSTRIES Everrich EVW-0001 13 in. Black Frame Wall Clock (EVW-0001)
- Zoro Select Clocks