Shop All Trash Cans
This Product is Discontinued
Zoro Select
7 gal Round Trash Can, Black, 13 1/4 in Dia, None, Steel (Discontinued)
Mfr # 11C817
Zoro # G4143474
This Product is Discontinued
Key Features
- Trash Container Capacity 7 gal
- Container Shape Round
- Material Steel
- Height 141/4 in
- Width 13 1/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11C817
- Zoro # G4143474
- UPC # 190735683880
- Country of Origin Canada
- Category Trash Cans
Dimensions
Height | 141/4 in |
Width | 13 1/3 in |
Length | 13-1/3 in |
Trash Can Dia./Width | 13-1/4" |
Width/Diameter | 13 1/4 in |
Diameter | 13 1/4 in |
Description
Wastebasket, Round, Open, 7 gal, Black, Height 14 1/4 in, Width/Diameter 13 1/4 in, Metal, Steel, Enamel, Indoor, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.