Shop All Trash Cans
This Product is Discontinued
Zoro Select
7 gal Rectangular Wastebasket, White, 14 1/2 in Dia, None, Plastic (Discontinued)
Mfr # 12X227
Zoro # G4264066
This Product is Discontinued
Key Features
- Trash Container Capacity 7 gal
- Container Shape Rectangular
- Color White
- Material Plastic
- Height 151/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12X227
- Zoro # G4264066
- UPC # 00190735684788
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 151/4 in |
Width | 14 9/16 in |
Length | 14-3/8 in |
Container Depth | 14 1/2 in |
Trash Can Dia./Width | 14-1/2" |
Depth | 10-1/2 in |
Width/Diameter | 14 1/2 in |
Description
Wastebasket, Rectangular, Open, 7 gal, White, Height 15 1/4 in, Width/Diameter 14 1/2 in, Depth 10 1/2 in, Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.