Shop All Tarps
Zoro Select
7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas
Mfr # 10P546
Zoro # G4100485
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Standard Duty
- Cut Size 8 x 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10P546
- Zoro # G4100485
- UPC # 190735378045
- Country of Origin Multiple
- Category Tarps
Dimensions
Finished Size | 7 ft 6 in x 19 ft 6 in |
Cut Size | 8 x 20 ft |
Tarp Finished Length | 19 ft 6 in |
Tarp Finished Width | 7 ft 6 in |
Details
Color | Green |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Nickel Plated Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
High Visibility | No |
Standards | NFPA701 |
Tarp Resistant Features | Flame Resistant, Mildew Resistant |
Tarp Seam Finish | Double Stitched |
Tarp Item | Tarp |
Insulated | No |
Features | Canvas Reinforced Corners |
Grommet I.D. | 0.5 in |
Breathable | No |
High-Visibility | No |
Description
Tarp, Tarp Material Cotton Canvas, Cut Size 8 x 20 ft, Finished Size 7 ft 6 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 7 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Looped Handle Nylon Pistol Brushes, .44, (BC-41212)
- YUKON GLORY Griddle Warming Rack: 36 in. (YG-884)
- TEEJET Plug Tip, PK12 (PK-CP3942)
- JACKS IMPORTS Apple Loose Ring Snaffle Bit 4-1/2" (212519P-4-1/2)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P541)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P553)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P543)
- ZORO SELECT 6 x 8 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUC1)
- ZORO SELECT 11 ft 4 in x 19 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN6)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX1)
- MUTUAL INDUSTRIES 12.5 in x 360 in NW40 Non Woven Geotextile Polypropylene, BLACK (40-125-360)
- Zoro Select Tarps