Shop All Jobber Length Drill Bits
Zoro Select
#7 Carbide TiN 118 Deg. Jobber Length Drill Bit
Mfr # 450-302010A
Zoro # G9557335
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-302010A
- Zoro # G9557335
- UPC # 888226148788
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #7 |
Shank Dia. | 3/16 in |
Overall Length | 3 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Depth:Dia. Ratio | 9xD |
Depth x Dia. Ratio | 9xD |
Drilling Depth | 1-3/4" |
Shank Length | 1 1/4 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.2010, Wire, Drill Bit Point Type Split Point, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Toilet Auger and Cable (3576-21, 48-53-3576)
- WESTWARD Combination Wrench, Metric, 12mm Size (1EYK2)
- PROTO 1/2" Drive Universal Joint SAE (J5470AB)
- S-B POWER TOOL XB-DW2 Electric Drywall Cutting Bit, 2PK (3241858)
- ZORO SELECT #21 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301590A)
- ZORO SELECT #14 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301820A)
- ZORO SELECT 7/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-102188B)
- ZORO SELECT 17/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102656)
- ZORO SELECT #11 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001910)
- ZORO SELECT 15/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102344A)
- OSG 3/8" Carbide TiN 140 Deg. Jobber Length Drill Bit (521037512)
- Zoro Select Drill Bits