Shop All Plastic Bags
Zoro Select
7-1/2" x 12" Tabletop Poly Tubing Rack
Mfr # 9UAV2
Zoro # G6126635
product price: $36.49
/ea
$36.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/2"
- Material metal
- Hang Hole No
- Recommended Bag Width 12"
- Height 2.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9UAV2
- Zoro # G6126635
- UPC # 654866020599
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 7-1/2" |
Recommended Bag Width | 12" |
Height | 2.9" |
Size | 7-1/2" x 12" |
Depth | 12 in |
Recommended Bag Length | 12 in |
For Core Dia. | 3 in |
Details
Item | Tabletop Poly Tubing Rack |
Material | metal |
Hang Hole | No |
Stand Type | Tubing Rack |
Mount Type | Countertop Mount |
Description
Poly Tubing Rack, Width 12 in, Height 7 1/2 in, Depth 12 in, Metal, Recommended Bag Length 12 in, Recommended Bag Width 12 in, For Core Dia. 3 in, Mount Type Countertop Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon CRG-054 M Magenta Toner Cartridge 1,200 Yield (3022C001AA)
- MARSH Stencil Ink, Red (20909)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 6 x 10 x 4, Brown Kraft, 25PK (UFS1064)
- AVERY Cover, Report, Clrvw, W/We Bar 50PK (AVE47710)
- ZORO SELECT Poly Tubing Rack, 24 In. W (8AYX4)
- ZORO SELECT 30" x 20" Open Poly Bags, 3 mil, Clear (5DHK2)
- ZORO SELECT 16" x 12" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGX8)
- ZORO SELECT 38" x 21" Garment Bags, 0.6 mil, Clear, PK 510 (5DTU8)
- ZORO SELECT 12" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW58)
- ZORO SELECT Open Poly Bags, 4 mil, Pink (5CYE8)
- PARTNERS BRAND 4" x 6" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3990)
- Zoro Select Plastic Bags