Shop All Plastic Bags
Zoro Select
65" x 46" Bin Liners, 2 mil, Clear, PK 100
Mfr # 2EWH9
Zoro # G0955726
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 46"
- Length 65"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2EWH9
- Zoro # G0955726
- UPC # 654866003868
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 46" |
Length | 65" |
Depth | 36" |
Size | 65" x 46" |
Details
Item | Bin Liners |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Closure Type | None |
Package Configuration | Cored Roll |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Bottom Type | Gusseted |
Description
Bin Liners, Thickness 2 mil, Width 46 in, Depth 36 in, Length 65 in, FDA Compliant No, Color Clear, Bag Material Low Density Polyethylene (LDPE), Package Configuration Cored Roll, Bag Closure Type None, Bag Bottom Type Gusseted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- RITE IN THE RAIN Notebook Kit, 4 x 6" Sheet Size (946-KIT)
- LEGO CLONE TROOPER SW (75345)
- AVERY UltraDuty GHS Chemical Labels, Laser, Wht (60517)
- ZORO SELECT 72" x 48" Bin Liners, 2 mil, Clear, PK 100 (2EWJ1)
- ZORO SELECT 36" x 20" Open Poly Bags, 2 mil, Clear, PK 250 (5DHA2)
- ZORO SELECT 2" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL1)
- ZORO SELECT 13" x 5" Open Poly Bags, 1 mil, Clear (5DRZ1)
- ZORO SELECT 24" x 16" Open Poly Bags, 3 mil, Clear (5DHK0)
- ZORO SELECT 8" x 8" Open Poly Bags, 1 mil, Clear (5DRJ1)
- ZORO SELECT 24" x 20" Open Poly Bags, 2 mil, Clear (5DHA0)
- Zoro Select Shipping & Packing Bags