Shop All Key Cabinets
Zoro Select
64 unit capacity Galvanized steel Key Cabinet with Digital Lock
Mfr # 36D051
Zoro # G4993527
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Height 14 21/64 in
- Includes Key Hooks
- Key Capacity (Units) 64
- Finish Acrylic Urethane Leather-Tone Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D051
- Zoro # G4993527
- UPC # 190735471517
- Country of Origin Korea, Republic of
- Category Key Cabinets
Dimensions
Height | 14 21/64 in |
Overall Height (In.) | 14-21/64 |
Overall Width (In.) | 13-35/64 |
Width | 13 35/64 in |
Depth | 5 5/16 in |
Overall Depth (In.) | 5-5/16 |
Details
Material | Galvanized steel |
Includes | Key Hooks |
Key Capacity (Units) | 64 |
Finish | Acrylic Urethane Leather-Tone Finish |
Type | Digital Lock |
Built-In | Key Number Plate, Steel Latch Lock |
Item | Key Cabinet |
Door | Concealed Hinges, Digital Lock |
Description
Key Cabinet Digital Lock, Key Capacity (Units) 64, Height 14 21/64 in, Depth 5 5/16 in, Width 13 35/64 in, Galvanized Steel, Built-In Key Number Plate, Steel Latch Lock, Door Concealed Hinges, Digital Lock, Finish Acrylic Urethane Leather-Tone Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lock Box, Surface Mount, 20 Keys (787)
- AMERIMAX HOME PRODUCTS 2x3 BRN ALU B Elbow (2526519)
- DURA-LIFT 0.225 in. Wire x 2 in. D x 29 in. L Torsion Spring in Red Right Wound for Sectional Garage Doors (DLTR229R)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610949N)
- ZORO SELECT 240 unit capacity Steel Key Cabinet (33J860)
- ZORO SELECT 110 unit capacity Steel Key Cabinet with Digital Lock (52AU01)
- ZORO SELECT 730 unit capacity Steel Key Cabinet (2NET9)
- ZORO SELECT 30 unit capacity Steel Key Cabinet (2NET1)
- ZORO SELECT Badge Lanyard, Black, PK10 (25DU62)
- ZORO SELECT 80 unit capacity Steel Key Cabinet (33J858)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 28inL (RT3-5826)
- Zoro Select Key Cabinets