Shop All Square Nuts
Zoro Select
6.3 mm White Plastic License Plate Nuts, 50 pk.
Mfr # 1228PK
Zoro # G5104197
product price: $7.29
/pk 50, $0.15/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 6.3 mm
- Nut Style License Plate Nut
- Material Plastic
- Basic Material Plastic
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1228PK
- Zoro # G5104197
- UPC # 841213001640
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | 6.3 mm |
Stud Size | 6.3mm |
Width | 16mm |
Height | 10 mm |
Details
Item | Nut,PK50 |
Nut Style | License Plate Nut |
Material | Plastic |
Basic Material | Plastic |
System of Measurement | Metric |
Cap Color | White |
Description
Nut,PK50, Material Plastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U08210.043.0500)
- ZORO SELECT M3-0.50 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0020)
- HERITAGE Hitch Pin Round Handle, 3/4"x4", Zc, Chain (HPL-0750-4000R)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Galvanized, 25 PK (WS-1270G)
- ZORO SELECT 1"-8 Stainless Steel Plain Finish Square Nut - Regular (U51096.100.0001)
- ZORO SELECT 1/4"-20 Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11122.025.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.087.0001)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11121.062.0001)
- ZORO SELECT 5/8"-11 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (U11140.062.0001)
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- ZORO SELECT 1/2"-13 Steel Hot Dip Galvanized Finish Square Nut - Regular, 50 pk. (SQNI2050G-050BX)
- Zoro Select Square Nuts