Shop All Straight Flute Drill Bits
Zoro Select
6.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 15002362
Zoro # G0500641
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.00 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15002362
- Zoro # G0500641
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00 mm |
Shank Dia. | 13.00 mm |
Overall Length | 4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 3xD |
Shank Length | 2 in |
Drill Point Length | 1.80 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Straight Flute Drill Bit, Drill Bit Size 6.00 mm, 118 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2362, Metric, Cam Relieved Point Drill Bit Point Type, Flute Length 2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 9/64 (C66006)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14194)
- DRILL AMERICA 11/64" Quick Change Hex Shank Drill Bit (KFDHEX11/64)
- STARRETT Depth Attachment for 6 and 9 In Calipers (PT22431)
- ZORO SELECT Straight Flute Drill, Bright (470-000029)
- ZORO SELECT Straight Flute Drill, Bright (470-000021)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000021B)
- ZORO SELECT Straight Flute Drill, Size 3/16 in, Bright (470-101875)
- ZORO SELECT 1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (15002500)
- M.A. FORD Twister Hi-Roc Drill, 7/64 (20010930)
- Zoro Select Straight Flute Drill Bits