Shop All S Hooks
Zoro Select
#60 ”S” Hook, Zinc Plated, 6 pcs per Bag
Mfr # B5956024
Zoro # G3562426
product price: $4.59
/ea
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Opening Size 1 13/16 in
- Basic Hook Material Carbon Steel
- Finish zinc plated
- Hook Finish Zinc Plated
- Working Load Limit 35 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B5956024
- Zoro # G3562426
- Country of Origin United States
- Category S Hooks
Dimensions
Opening Size | 1 13/16 in |
Overall Length | No. 60 |
Details
Hook Item | S Hook |
Basic Hook Material | Carbon Steel |
Finish | zinc plated |
Hook Finish | Zinc Plated |
Working Load Limit | 35 lb |
Material | Carbon Steel |
Item | S Hook |
Description
No.60 In Sin Hook 6 Pcs Per Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (P3012-OBH-10B)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (123265)
- KWIKSET Deadbolt Thick Door Pack (81691-15)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Black (SDLA325U19)
- ZORO SELECT S Hook, 2 in. Opening, PK50 (6108018)
- ZORO SELECT S Hook, 15/32 in. Opening, 3 in. (5LAD1)
- ZORO SELECT S Hook, 17/64 in. Opening, 1-1/2 in., PK25 (U17381.000.0150)
- ZORO SELECT S Hook, 9/32 in. Opening, 1-3/4 in., PK10 (U17380.000.0175)
- ZORO SELECT S Hook, 7/16 in. Opening, 3 in., PK10 (U17380.000.0300)
- ZORO SELECT S Hook, 5/32 in. Opening, 1 in., PK50 (U17380.000.0100)
- ZORO SELECT S Hook, 3/32 in. Opening, 3/4 in., PK25 (U17381.000.0075)
- Zoro Select S Hooks