Shop All Anti-Fatigue Mats
Zoro Select
60 ft. L x Vinyl; Closed Cell Nitrile Foam, 1/2" Thick
Mfr # 39R803
Zoro # G9072077
original price:
$553.99
5% off
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 3 ft.
- Thickness 1/2"
- Material Vinyl; Closed Cell Nitrile Foam
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 39R803
- Zoro # G9072077
- UPC # 662641868168
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 508 Diamond Cushion(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Cotton Coat size XLT (C003-BLK XLG TLL)
- CONDOR Tacky Mat, White, 26 x 45 In, PK4 (6GRC1)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- PIG Drain Plug Kit, Yellow (PLR207)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 12 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (39R801)
- ZORO SELECT 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHG2)
- ZORO SELECT 3 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R797)
- ZORO SELECT 5 ft. L x Rubber; Closed Cell Vinyl Foam, 1" Thick (6FHG1)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern (39R802)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R795)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X4X6BK)
- Zoro Select Floor Mats