Shop All ABS Pipe Fittings
Zoro Select
60 Deg Elbow, 1-1/2 In x 1-1/2 In Hub
Mfr # 1WJA9
Zoro # G2534542
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 60 Degrees Elbow
- Specific Fitting Shape 60 Degree Elbow
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJA9
- Zoro # G2534542
- UPC # 012871028953
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Overall Length | 2 in |
For Pipe Outside Diameter | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
60 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 2 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2" Pipe Dia., Bath Drain, Toe Touch Bath Drain (P35062)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3014 60 22)
- PRIME-LINE 6 in. x 6 in. Hardened Steel Faucet Seat Wrench, Tapered Single Pack (RP77331)
- AMERICAN STANDARD Cadet Pro Elongated 1.28 Gpf Toilet In W, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.104.020)
- ZORO SELECT 90 Deg Long Sweep Elbow, 2 In Hub (1WHX8)
- ZORO SELECT Wye with 45 Deg Bend, 2 In Hub (1WHW9)
- ZORO SELECT Red. Wye and 45 Bend, 2 In x 1-1/2 In Hub (1CNT9)
- ZORO SELECT Closet Bend, 4 In x 3 In Hub x Spigot (03107)
- ZORO SELECT Wye, 2 In Hub (1WHV6)
- ZORO SELECT San. Tee with Side Inlet, 3 In x 2 In Hub (02796)
- ZORO SELECT San. Tee, 2 In Hub (1WHT7)
- Zoro Select Fittings