Shop All Black Pipes
Zoro Select
6" x 8" Black Pipe Nipple Sch 40
Mfr # 0830062402
Zoro # G8941791
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0830062402
- Zoro # G8941791
- UPC # 690291148774
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | 8 in |
Pipe Size (Nominal) | 6" |
Pipe Size (Fittings) | 6" |
Overall Length | 8 in |
Inside Diameter | 6 1/16 in |
Outside Diameter | 6 5/8 in |
Nominal Pipe Size | 6 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 6 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Argento Grigio 37"x22" Granite Vanity Top (ZOR-VANS-3722-0022)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 6.1W (238214-032-D*)
- AMERICAN STANDARD DC Power Supply, Lithium, CR-P2 (PK00.CRP)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-3/8 in. Tube, 304SS (CN22SS)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST6BND02)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 80 (1LMT1)
- ZORO SELECT Nipple, 150 psi, SS, 7 (T6BNG11)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E6BNE26)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 80 (40806)
- ZORO SELECT 1/4" x 7" Black Pipe Nipple Sch 80 (90211)
- ZORO SELECT 2-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (589-600LS)
- Zoro Select Pipes