Shop All Black Pipes
Zoro Select
6" x 6" Black Pipe Nipple Sch 40
Mfr # 0830061602
Zoro # G8941782
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0830061602
- Zoro # G8941782
- UPC # 690291148750
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 6" |
Outside Diameter | 6 5/8 in |
Overall Length | 6 in |
Inside Diameter | 6 1/16 in |
Nominal Pipe Size | 6 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 6 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1A1M2U1-50)
- IN-SINK-ERATOR Badger 5 Grbge Disposal (BADGER5WCORD)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 15W (PKC-2-208/240)
- MEDITUB MediTub Walk-In 30 x 60 Left Drain White Soaking Walk-In Bathtub (3060WILWS)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 80 (91010)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (40408)
- ZORO SELECT Nipple, Schedule 40, 17/64"ID, 316 SS, 3/4"L (ZUSA-PF-15386)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (E4PPF06SL)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 40 (5P738)
- ZORO SELECT 3/8" x 2-1/2" Black Pipe Nipple Sch 40 (5P636)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMJ2)
- Zoro Select Pipes