Shop All Plastic Bags
Zoro Select
6" x 5" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DGA3
Zoro # G2712184
product price: $16.65
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 6"
- Color Clear
- Bag Closure Type None
- Thickness 1.50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGA3
- Zoro # G2712184
- UPC # 654866001178
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 6" |
Depth | 0 |
Size | 6" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 5 in, Length 6 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 16" x 16" x 12", Kraft, 10/Bundle (22XM23)
- ZORO SELECT Double Wall Boxes, 32" x 24" x 24", Kraft, 5/Bundle (22XM75)
- BRADY Number Label, 9, 1-1/2in.Hx7/8in.W, Vinyl (1530-9)
- BSC PREFERRED 10 x 10 x 9-10'' White Ballot Box, 10PK (MBALLOT)
- ZORO SELECT 6" x 3-1/2" Open Poly Bags, 1.50 mil, Clear (5DFZ2)
- ZORO SELECT 24" x 22" Open Poly Bags, 2 mil, Clear (5DHA3)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.60 mil, Clear (5DRV0)
- ZORO SELECT 24" x 10" Open Poly Bags, 2 mil, Clear (5DTJ5)
- ZORO SELECT 20" x 15" Open Poly Bags, 2 mil, Clear (6XZT9)
- ZORO SELECT 36" x 30" Open Poly Bags, 2 mil, Clear, PK 250 (5DHC8)
- RI-PAC PORTABLE STORAGE BAGS XL (27802T)
- Zoro Select Shipping & Packing Bags