Shop All Bollards
Zoro Select
6" x 48" Carbon Steel Bollard
Mfr # 6"X36"EMB
Zoro # G3777895
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bollard Striping No
- Overall Height 48 1/2 in
- Color Yellow
- Outside Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6"X36"EMB
- Zoro # G3777895
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 48 1/2 in |
Outside Dia. | 6 in |
Finished Height | 36 1/2 in |
Installation Depth | 12 in |
Outside Diameter | 6 in |
Installed Height | 36 1/2 in |
Description
Bollard, Mounting Style Pour-in-Place, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 48 1/2 in, Installed Height 36 1/2 in, Weight 84 lb, Outside Diameter 6 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Load Rating 165 lb. (P18S-UP75K-ST8)
- ALL GEAR Throw Line, PPL, 1/8 In. dia., 200 ft. L (AGPTL18200)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Tech (87A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-62EMB)
- VESTIL Self Dumping Hopper, HD, 1 cu. yd. (H-100-HD)
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- ZORO SELECT Bollard, Fixed, Concrete, 6", Yellow (IBB06040-Y-D)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385E)
- ZORO SELECT 4" x 48" Carbon Steel Bollard (4"X36"EMB)
- ZORO SELECT Post Sleeve, 6in, Yllw with Rd Stripes (1736YRS)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501W)
- VESTIL Steel Pipe Safety Bollard, 72 x 4-1/2" (BOL-72-4.5)
- Zoro Select Warehouse Safety Guards & Protectors