Shop All Plastic Bags
Zoro Select
6" x 4" Open Poly Bags on a Roll, 3.70 mil, Clear
Mfr # 5CPL7
Zoro # G5555514
product price: $39.99
/pk 1000, $0.04/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 4"
- Color Clear
- Bag Closure Type None
- Thickness 3.70 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPL7
- Zoro # G5555514
- UPC # 654866022463
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 6" |
Depth | 0 |
Size | 6" x 4" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 3.70 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Pre Opened Bags on a Roll |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Roll |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 3.7 mil, Depth 0, Width 4 in, Length 6 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Non-Adhesive Cutter, HD, 4.33 In (TBC50)
- ZORO SELECT Corrugated Boxes, 40" x 30" x 30", Kraft, 10/Bundle (55VJ63)
- EPSON Epson Ribbon Cassette-Black/Red Compatible w/ Tmu270/5, Tmu200, Tm300 (ERC-38BR)
- PRESSMAN Checkers Game (111212)
- ZORO SELECT 4-1/2" x 2-1/2" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPJ2)
- ZORO SELECT 24" x 12" Open Poly Bags, 2 mil, Clear (5DTJ8)
- ZORO SELECT 14" x 11" Produce Bags, 0.50 mil, Clear, PK 2000 (55NK45)
- ZORO SELECT 12" x 9" Open Poly Bags, 2 mil, Clear (5ZW12)
- ZORO SELECT 6" x 2150 ft. Poly Tubing, 2 mil, Clear (5ZW51)
- ZORO SELECT 8" x 5" Open Poly Bags, 6 mil, Clear (5DRA9)
- ZORO SELECT 6" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYJ6)
- Zoro Select Plastic Bags