Shop All Plastic Bags
Zoro Select
6" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear
Mfr # 5CPN1
Zoro # G5692014
product price: $37.15
/pk 2500, $0.01/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Width 4"
- Length 6"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPN1
- Zoro # G5692014
- UPC # 654866015953
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 6" |
Depth | 0 |
Size | 6" x 4" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.40 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Pre Opened Bags on a Roll |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Roll |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.4 mil, Depth 0, Width 4 in, Length 6 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 2500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Clipper Stapler, Lightweight, 210 Staple Capacity, Chrome (ACE07020)
- TEACHER CREATED RESOURCES STEM Basics Wood Dowels, 1/4in x 12in, 144PK (20927)
- SEALER SALES Replacement Kit for TISF-302 (RK-12F-TISF-302)
- AVERY Avery® See-Through Removable Color Dots, 3/4" dia, Assorted Colors, 1015/Pack (5473)
- ZORO SELECT 18" x 4" Open Poly Bags, 3 mil, Clear (5DHF4)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- ZORO SELECT 10" x 4" Open Poly Bags, 2 mil, Clear (5DTH4)
- ZORO SELECT 24" x 12" Open Poly Bags, 0.75 mil, Clear, PK 500 (5DRV7)
- ZORO SELECT 8-1/4" x 4-3/4" Open Poly Bags, 1.50 mil, Clear (5DTK9)
- ZORO SELECT 24" x 8" Open Poly Bags, 2 mil, Clear (5DGW3)
- ZERUST 48.5" x 42.5" x 90" Poly Bags, PK 70 (075-F-00002)
- Zoro Select Shipping & Packing Bags