Shop All Plastic Bags
Zoro Select
6" x 4" Open Poly Bags, 6 mil, Clear
Mfr # 5DRA8
Zoro # G3245812
product price: $27.49
/pk 1000, $0.03/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 6"
- Color Clear
- Bag Closure Type None
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRA8
- Zoro # G3245812
- UPC # 654866005862
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 6" |
Depth | 0 |
Size | 6" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 6 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 4.5 to 6 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 6 mil, Depth 0, Width 4 in, Length 6 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK3 (13404)
- TABLECRAFT Metal Card/Number Holder, 12" (BKC2212)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (MGRL2P0810)
- COMPLYRIGHT Employee Separation Folder, PK25 (A0313)
- ZORO SELECT 8-1/4" x 4-3/4" Open Poly Bags, 1.50 mil, Clear (5DTK9)
- ZORO SELECT 16" x 10" Open Poly Bags, 2 mil, Clear (5DGX2)
- ZORO SELECT 2" x 2" Open Poly Bags, 1.50 mil, Clear (5DFX6)
- ZORO SELECT 6" x 4" Vacuum Sealer Bags, 3 mil, Clear (3CUC7)
- ZORO SELECT 10" x 4" Open Poly Bags, 0.85 mil, Clear (5DRX9)
- ZORO SELECT 20" x 12" Open Poly Bags, 4 mil, Clear (9HR09)
- ZORO SELECT 27-3/4" x 14" Carry Out Bags, 0.75 mil, White, PK 500 (5DUT4)
- Zoro Select Shipping & Packing Bags