Shop All Plastic Bags
Zoro Select
6" x 2" Open Poly Bags, 2 mil, Clear, PK 5000
Mfr # 5DGP1
Zoro # G2392083
original price:
$22.95
15% off
new price: $19.29
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 2"
- Length 6"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGP1
- Zoro # G2392083
- UPC # 654866002533
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 2" |
Length | 6" |
Depth | 0 |
Size | 6" x 2" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 2 in, Length 6 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS 12 x 10 x 8 Cardboard Corrugated Boxes (BS121008)
- ZORO SELECT Magnetic Tack, 1/2In, Asrt, Mtll, PK30 (2WFW9)
- BETTER OFFICE PRODUCTS Clear Packing Tape, Industrial Grade, 2.7 mils, 1.88in. x 60 Yards/Roll, 720 Total Yards, 12PK (41227)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Blue, PK500 (WAU22521)
- ZORO SELECT 5" x 5" Open Poly Bags, 2 mil, Clear, PK 2000 (5DGT3)
- ZORO SELECT 36" x 30" Open Poly Bags, 2 mil, Clear, PK 250 (5DHC8)
- ZORO SELECT 16" x 4" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGT0)
- ZORO SELECT 8" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN9)
- ZORO SELECT 10" x 10" Open Poly Bags, 1 mil, Clear (5DRK4)
- ZORO SELECT 24" x 24" Open Poly Bags, 1.20 mil, Clear, PK 500 (5DRT1)
- FOODSAVER FOODSAVER FSFSBF0216-P00 Heat Seal Refill Plastic Bags (FSFSBF0216-P00)
- Zoro Select Shipping & Packing Bags