Shop All Black Pipes
Zoro Select
6" x 12" Black Pipe Nipple Sch 40
Mfr # 0830064002
Zoro # G8941825
original price:
$161.67
18% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0830064002
- Zoro # G8941825
- UPC # 690291148804
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 6" |
Nominal Pipe Size | 6 in |
Overall Length | 12 in |
Outside Diameter | 6 5/8 in |
Inside Diameter | 6 1/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 6 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE STOP VALVE 3/4X3/4""CTS (25651)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG6)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (425)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Garden Hose Thread Quarter-Turn Sillcock (APXSCV1234)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 80 (40708)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 40 PK25 (10E670)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 40 (5P669)
- ZORO SELECT 4" x 4" Black Pipe Nipple Sch 40 (2WV80)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 80 (40516)
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 80 (1LMK1)
- BECK 1" x 4" Black Pipe Nipple Sch 40 (0330024803)
- Zoro Select Black Pipes