Shop All Clipboards
Zoro Select
6" x 11" Portable Storage Clipboard, Black
Mfr # 12206
Zoro # G3294322
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6" x 11"
- Clip Capacity 1/2 in
- Color Black
- Width 6-1/4"
- Height 11-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12206
- Zoro # G3294322
- UPC # 044357122060
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 6" x 11" |
Width | 6-1/4" |
Height | 11-3/4" |
Sheet Size - Clipboards | 6 in x 11 in |
File Size | Form |
Depth | 1-3/4" |
File Size - Clipboard | Memo |
Storage Depth | 1 in |
Overall Width | 6 1/4 in |
Overall Height | 11 3/4 in |
For Document Width | 6 in |
Paper Size | Memo |
Overall Depth | 1 3/4 in |
For Document Length | 11 in |
Description
Storage Clipboard, File Size - Clipboard Memo, Clip Capacity 1/2 in, Clip Type Serrated, Color Family - Clipboard Black, Color Black, Storage Opening Type Top, Basic Material Metal, Specific Material Aluminum, Width 6 1/4 in, Height 11 3/4 in, Depth 1 3/4 in, Sheet Size 6 in x 11 in, Includes Hook-and-Loop Strap, License/Card Holder, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 10 Color Coded (763027)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY80)
- ZORO SELECT Packing Peanuts, White, 20 cu. Ft. (4NZE6)
- UNIVERSAL Universal Pressboard Hanging Data Binder, 9-1/2 x 11, Unburst Sheets, Blue (UNV15432***)
- ZORO SELECT 8-1/2" x 14" Clipboard 1", Silver (21018)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Blue (21602)
- ZORO SELECT Storage Clipboard, Black, 14-1/4" H, 9" W (11018)
- SAUNDERS Recycled Clipboard, Pink (21800)
- SAUNDERS Aluminum Clipboard, 1 in. Clip Capacity, Holds 8.5 x 14 Sheets, Black (23519)
- SAUNDERS Recycled Clipboard, Blue (21602)
- ZORO SELECT Recycled Clipboard, Purple (21606)
- Zoro Select Clipboards