Shop All PVC Pipes
Zoro Select
6" x 10 ft. Non-Threaded PVC Pipe Sch 40
Mfr # H0400600PW1000
Zoro # G5302893
original price:
$277.99
15% off
new price: $235.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$235.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H0400600PW1000
- Zoro # G5302893
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | 10 ft |
Pipe Size (Fittings) | 6" |
Pipe Size (Nominal) | 6" |
Outside Dia. | 6 5/8 in |
Inside Dia. | 6.031 in |
Nominal Pipe Size | 6 in |
Outside Diameter | 6 5/8 in |
Inside Diameter | 6 in |
Overall Length | 10 ft |
Description
PVC PIPE, Application Potable Water, Water, Color White, Fitting Compatibility Schedule 40, Inside Diameter 6 in, Material PVC, Maximum Operating Pressure 180 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 10 ft, Schedule Schedule 40, Standards ASTM D1785, NSF 61, Thread Configuration Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mach Manual 0.125 Gpf Urinal Flushometer (80UM00D20-CP)
- KOHLER Escutcheon, Contemporary (1128140-BN)
- PARKER 3/8" A-LOK 316 SS Back Ferrule (6BF6-316)
- MILWAUKEE VALVE 2" Press Brass Ball Valve Inline (UPBA-480B - 200)
- ZORO SELECT 1-1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1886-040)
- ZORO SELECT 2-1/2" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400250PW1000)
- ZORO SELECT 4" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (890-040)
- ZORO SELECT 1" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-139)
- ZORO SELECT 1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1882-060)
- ZORO SELECT 2-1/2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-297)
- HYDROMAXX 1/2"x100Ft Black Flexible PVC Pipe (BF012100)
- Zoro Select Pipes