Shop All CPVC Pipes
Zoro Select
6" x 10 ft. Non-Threaded CPVC Pipe Sch 80
Mfr # H0800600CG1000
Zoro # G5276031
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$415.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length 10 ft
- Pipe Type Pipe
- Pipe Schedule 80
- Pipe Connection Type Non-Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H0800600CG1000
- Zoro # G5276031
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | 10 ft |
Pipe Size (Nominal) | 6" |
Pipe Size (Fittings) | 6" |
Outside Dia. | 6 5/8 in |
Inside Dia. | 5 709/1000 in |
Nominal Pipe Size | 6 in |
Overall Length | 10 ft |
Outside Diameter | 6 5/8 in |
Inside Diameter | 5 709/1000 in |
Description
Pipe, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 5 709/1000 in, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 280 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 10 ft, Schedule Schedule 80, Side A Connection Type Plain End, Side A Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Bathroom Sink with Faucet, 0.7 gpm, Chrome (WH3740-3373-SO)
- SPEAKMAN Bathroom Faucet, 1.5 gpm, Aerator (RPG05-0915)
- KOHLER Hinge Pack, Toilet Seat, Check (1035010-7)
- MIDWEST FASTENER 3/4" Nylon Plastic Flat Shower Door Rollers 5PK (31387)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800125CG1000)
- ZORO SELECT 4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800400CG1000)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800075CG1000)
- ZORO SELECT 3" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-338)
- ZORO SELECT 1" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-133)
- ZORO SELECT 1/2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-079)
- ZORO SELECT 1" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-136)
- Zoro Select CPVC Pipes