Shop All Twist Ties
Zoro Select
6" Wire In Plastic Twist Ties, Pk10000
Mfr # 5CRP7
Zoro # G0226125
product price: $73.69
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Plastic
- Width 1/4 in
- Length 6 in
- Color White
- Package Configuration Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRP7
- Zoro # G0226125
- UPC # 654866016547
- Country of Origin Multiple
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 6 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Plastic |
Color | White |
Package Configuration | Carton |
Cover Material | Plastic |
Core Material | Wire |
Product Form | Tie |
Description
Cover Material Plastic, Product Form Tie, Length 6 in, Width 1/4 in, Core Material Wire, White, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Portable Storage Box, Letter, 11"x14-7/8"x12-1/8", Black (STX61502U01C)
- DURO BAG Grocery Bag, Brn, 13-3/8" L, 6-5/16"W, PK400 (70210)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, CLEAR5721, 200PK (05721)
- RITE IN THE RAIN All Weather Stapled Notebook, 3-1/4in, PK3 (371FX-M)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K622)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K632)
- ZORO SELECT 7" Plastic Twist Ties, Pk1000 (46K635)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K613)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K626)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Blue, 2000/Case (PLT6B)
- Zoro Select Twist Ties