Shop All Twist Ties
Zoro Select
6" Wire In Plastic Twist Ties, Pk10000
Mfr # 5CRP5
Zoro # G0226107
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Plastic
- Width 1/4 in
- Length 6 in
- Color Blue
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CRP5
- Zoro # G0226107
- UPC # 654866016523
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 6 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Plastic |
Color | Blue |
Cover Material | Plastic |
Product Form | Tie |
Package Configuration | Carton |
Core Material | Wire |
Description
Cover Material Plastic, Product Form Tie, Length 6 in, Width 1/4 in, Core Material Wire, Blue, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Musical Bongos (9194)
- SIEVEKING The National Locksmith Guide Safe Lock Manipulation Book (SVK-SL-MNP-BOOK)
- TARIFOLD Black Line Desk Stand, 5 Blk/5 Gn, Pockets (DBL291)
- AVERY MARKS A LOT Desk-Style Dry Erase Marker, Broad Chisel Tip, Black, PK12 (24408)
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (46K611)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K612)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K628)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K626)
- ZORO SELECT 8" Wire In Plastic Twist Ties, Pk10000 (5CRR8)
- ZORO SELECT 4" Wire In Plastic Twist Ties, Pk10000 (5CRN4)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- Zoro Select Shipping & Packing Bags