Shop All Twist Ties
Zoro Select
6" Wire In Paper Twist Ties, Pk2000
Mfr # 5ZW48
Zoro # G2494493
product price: $11.99
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/8 in
- Length 6 in
- Color White
- Max. Bundle Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZW48
- Zoro # G2494493
- UPC # 190735537466
- Country of Origin China
- Category Twist Ties
Dimensions
Width | 1/8 in |
Length | 6 in |
Max. Bundle Dia. | 3/4 in |
Length (Straight Wireway) | 6 in |
Details
Item | Twist Ties |
Material | Wire In Paper |
Color | White |
Core Material | Wire |
Product Form | Tie |
Package Configuration | Box |
Cover Material | Paper |
Description
Cover Material Paper, Product Form Tie, Length 6 in, Width 1/8 in, Core Material Wire, White, Package Configuration Box, Max. Bundle Dia. 3/4 in, Twist Ties, FDA Compliant Yes, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packing Tape w/Refillable Dispensers, 2"x22.2 Yds., 6/PK, CL 6PK (MMM1456)
- DECKER TAPE PRODUCTS Label, DL1860, PARTIAL CARTON, 2" X 6" (DL1860)
- SIMPSON STRONG-TIE ZMax 13.25 in. H X 1.25 in. W 18 Ga. Steel Mudsill Anchor (MAB15Z)
- 3M COMMERCIAL Scissors, Scotch, Precision (1447)
- ZORO SELECT 6" Wire In Plastic Twist Ties, Pk10000 (5CRP5)
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (46K611)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K606)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K617)
- ZORO SELECT 7" Plastic Twist Ties, Pk1000 (46K623)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K620)
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (M8PAW)
- Zoro Select Twist Ties