Shop All Twist Ties
Zoro Select
6" Wire In Paper Twist Ties, Pk10000
Mfr # 5CRP4
Zoro # G0225976
product price: $45.99
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/4 in
- Length 6 in
- Color White
- Cover Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRP4
- Zoro # G0225976
- UPC # 654866016509
- Country of Origin Multiple
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 6 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Paper |
Color | White |
Cover Material | Paper |
Product Form | Tie |
Package Configuration | Carton |
Core Material | Wire |
Description
Cover Material Paper, Product Form Tie, Length 6 in, Width 1/4 in, Core Material Wire, White, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (84626)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26701)
- LEARNING ADVANTAGE TacTile™ Blocks, 108 pieces (4090)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 10 ft- Black (WL-ED-UV-200-10-BK)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K607)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K631)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K613)
- ZORO SELECT 7" Plastic Twist Ties, Pk1000 (46K623)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K619)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K622)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", White, 2000/Case (PLT6W)
- Zoro Select Twist Ties