Shop All Twist Ties
Zoro Select
6" Wire In Paper Twist Ties, Pk1000
Mfr # 46K633
Zoro # G9499287
product price: $9.59
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/4 in
- Length 6 in
- Color Red
- Cover Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46K633
- Zoro # G9499287
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 6 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Paper |
Color | Red |
Cover Material | Paper |
Package Configuration | Carton |
Core Material | Wire |
Product Form | Tie |
Description
Cover Material Paper, Product Form Tie, Length 6 in, Width 1/4 in, Core Material Wire, Red, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS SHRINK FILM Heat Activated Shrink Film 22" x 3500 ft., Polyolefin (IK7F2200)
- XEROX Multipurpose Paper, 8-1/2x11, Ivory, PK500 (3R11056)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Red PK (SMD17740)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK12 (60704)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K612)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K628)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K616)
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (M8PAW)
- ZORO SELECT 8" Wire In Plastic Twist Ties, Pk10000 (5CRR9)
- ZORO SELECT 6" Wire In Plastic Twist Ties, Pk10000 (5CRP5)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W (GLL24-31-2R3)
- Zoro Select Twist Ties