Shop All Twist Ties
Zoro Select
6" Wire In Paper Twist Ties, Pk1000
Mfr # 46K622
Zoro # G6181463
original price:
$12.85
10% off
new price: $11.45
/pk 1000, $0.01/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/4 in
- Length 6 in
- Color White
- Product Form Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46K622
- Zoro # G6181463
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 6 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Paper |
Color | White |
Product Form | Tie |
Cover Material | Paper |
Core Material | Wire |
Package Configuration | Carton |
Description
Cover Material Paper, Product Form Tie, Length 6 in, Width 1/4 in, Core Material Wire, White, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Paper, Copy, 20#, 8.5X11, Blue Pk (SPR05121)
- CONSERVE Plastibands, 2.13", Ast, PK200 (SF5000)
- ENCORE PACKAGING Sealer, Battery, Polyester Strapping (EP-1265)
- TEACHER CREATED RESOURCES Oh Happy Day Poster Set, 5 Posters (TCR2088553)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K617)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk10000 (5CRN1)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk10000 (5CRN6)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K627)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K625)
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (M8PAW)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K615)
- Zoro Select Twist Ties